Premium Stainless Steel Drainboards

Premium Stainless Steel Drainboards

Premium Drainboards Are Made With The Highest Quality Construction That Is Built To Last.

Made using 14 gauge type 304 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular lets with 1" adjustable bullet feet.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
54.90.86.231, 70.132.32.132:27