Duct Access Doors

Duct Access Doors

Duct Access Doors Are Designed To Provide Convenient Access To Ducting In Residential, Industrial, Commercial Environments And More.

Duct Access Doors are made of 24 gauge galvanized steel for long lasting durability. Hinged Doors feature neoprene gasket between insulated door and frame that provides a tight seal without obstructing air system. No Hinge Doors feature a hand operated cam latch that allows complete removal of door panel. Nominal door widths range 6”- 24”. Nominal door heights range 6”- 24”. Duct opening widths range 4-3/4”- 22-3/4”. Duct opening heights range 5/8”- 12-3/4”. Number of latches available 1, 2 and 4. Color finish is Silver.


TYPE
  • TYPE
DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
W"
  • W"
H"
  • H"
NUMBER OF LATCHES
  • NUMBER OF LATCHES

Showing 15 of 18 items Show All Items

COMPARE NOMINAL DUCT OPENING
TYPE DOOR W" DOOR H" W" H" NUMBER OF LATCHES IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items
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
54.234.75.144, 70.132.33.132:26