Take 15% off your entire order!

Offer applied at checkout

Camping Cots

Camping Cots

RIO C402-401-1 Camping Cot Cool Blue 300 Lbs. Capacity 76"W x 26"D x 17-1/3"H

The 6 ft. 4 in. Smart Camping Cot has no loose parts and sets up in a flash! The self-contained cot is easy to set up and fold with its patented step down tension lock stability system - just push down on the lever to lock and pull up to unlock. The innovative design eliminates the need for end bars, providing more head and ankle comfort. Includes a zippered carry bag with handles for easy storage and transport.

Features:

  • Step down locks for easy set up
  • Powder coated steel frame for corrosion resistance
  • Polyester fabric bed
  • No end bars, providing more head and ankle comfort
  • Includes carry bag with shoulder strap
  • Weight capacity 300 lbs.
  • Folded Dimensions: 9" x 4" x 38"