Shown in Green

Otto SteeLite 2 Yd Rear Load Plastic Dumpster Otto2ydRLSTL - Dark Blue

Otto SteeLite 2 Yd Rear Load Plastic Dumpster Otto2ydRLSTL - Dark Blue

Item #: WB261735BL

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($7,725.00)

Price: $1,545.00
Product Information
Customer Review
Product Q&A
Accessories
OTTO PLASTIC REAR LOAD DUMPSTERS
Otto SteeLite 2 Yard Rear Load Dumpster - Dark Blue

Otto Plastic Front Load Dumpsters allow easy waste disposal for restaurants, educational facilities, residential complexes and more. SteeLite dumpsters feature a molded polyethylene body surrounded by a steel frame and base. Plastic body is corrugated at sides and bottom to add strength. Dumpsters are rear-loading and feature 1-1/2" solid steel trunnion bar supported with gussets to prevent damage when lifting heavy loads. Flexible industry standard lid opens 270° against back of container. Dumpsters are fully stackable with six points of attachment. 1600 lb. load rating.

Product Specifications

    • WIDTH INCHES78 (198.12 cm)
    • DEPTH INCHES50 (127 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • CAPACITY CUBIC YARDS2
    • COLOR FINISHDark Blue
    • CONSTRUCTIONPlastic/Steel
    • MANUFACTURERS PART NUMBEROtto2ydRLSTL-68
    • STYLERear Load
    • TYPESteeLite
    • WEIGHT LBS367 (166.82 kg)
    • BRANDOtto
    • LOAD HEIGHT INCHES50-1/2 (128.27 cm)
    • MAX HEIGHT INCHES50-1/2 (128.27 cm)