Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
(1) Best Value Pallet Truck 5500 Lb. Cap. 27x48 Forks + (10) 270207 Nestable Plastic Pallet Combo

Rollover image to zoom in

Click image to enlarge

(1) Best Value Pallet Truck 5500 Lb. Cap. 27x48 Forks + (10) 270207 Nestable Plastic Pallet Combo

Item #: WB988939

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 674.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
(1) BEST VALUE PALLET JACK TRUCK & (10) NESTABLE PLASTIC PALLETS COMBO KIT

Save Over 7%! – Each Combo Kit includes (1) 5500 Lb. Cap. Pallet Jack Truck with 27" x 48" Forks and (10) 48" x 40" Nestable Plastic Pallets!

Rugged construction and excellent pricing make this Pallet Truck the best value for your material handling needs. 27"W x 48"L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control (raise, neutral and lower) and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish. 1 Year Limited Warranty.

The featherweight Nestable Plastic Pallets resist weather, splitting, mildew and rot. Plastic pallets are made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Pallets nest for efficient storage when not in use (1-½" nesting height); ideal for one-way shipping. Sturdy construction offers 3500 lb. static or 2200 lb. dynamic capacity (load weight must be evenly distributed) and allows 4-way forklift entry (3-½" x 11-½" fork clearance). 9 feet on the bottom of each pallet support the weight. Each pallet measures 48"L x 40"W x 5.2"H. Note: Due to use of recycled plastic material, pallets will vary in color.

Product Specifications

    • LENGTH INCHES48 (Pallet Truck Forks); 48 (Pallet)
    • WIDTH INCHES27 (Pallet Truck); 40 (Pallet)
    • HEIGHT INCHES5-3/16 (Pallet)
    • CAPACITY LBS5500 (Pallet Truck); 3500 Static & 2200 Dynamic (Pallet)
    • COLOR FINISHOrange (Pallet Truck); Black (Pallet)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel (Pallet Truck); ACM Plastic (Pallet)
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6 (15.24 cm)
    • LIMITED WARRANTY1 Year (Pallet Truck)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (Pallet Truck)
    • PACKAGE QUANTITY(1) Pallet Truck + (10) Plastic Pallets
    • RAISED HEIGHT INCHES7-3/4 (Pallet Truck)
    • STEER ARC DEGREES190
    • STEER WHEELS7" Polyurethane
    • WEIGHT LBS159 (Pallet Truck); 12 (Pallet)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.