x

Take 15% off your entire order!

Offer applied at checkout

U-Design Configurable Multi-Platform Access System

U-Design Configurable Multi-Platform Access System

U-Design Configurable Multi-Platform Access System - 2 Step 27"H 45 Deg. Stairway Ladder - MPASSW3

Multi-Platform Access System 2-step 45-degree incline stairway ladder with serrated tread. Top step height is 27" and clearance height of 23". Steps are 24"W x 9.5"D. The overall width is 29" and depth is 19". Aluminum mill finish, the stairway ladder is rated at 500# and complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.