Hoover® Steamvac™ Carpet Cleaner - C3820

Rollover image to zoom in

Click image to enlarge

Hoover® Steamvac™ Carpet Cleaner - C3820

Item #: WB207686

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $443.97 Save up to 18%
Price: $ 365.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hoover® Steamvac™
Commercial Carpet Cleaner

Commercial grade unit, with powerful 7.9 amp motor for excellent suction, deep cleans whole carpets and spots with 5 rotating brushes that operate at 3 speed settings for gentle or regular cleaning. Foot operated on/off switch is conveniently located on back. See-through recovery tank allows you to view the level of cleaning. Includes 1 gallon easy-fill tank and 64 oz. of Hoover commercial carpet detergent. 20'L power cord. UL, CSA, OSHA listed. 1 Year Limited Warranty.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • BRANDHoover
    • CLEANING WIDTH11"
    • DESCRIPTIONSteam Vacuum
    • MANUFACTURERS PART NUMBERC3820
    • MODEL207686
    • MOTOR AMPS7.9
    • POWER7.9 Amp Motor
    • POWER CORD LENGTH20' Ft.
    • SOLUTION TANK CAPACITY1 Gal.
    • STYLESteamVac
    • TYPEFive Rotating Brushes
    • WEIGHT LBS19.0 (8.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great suction & cleaning ability

Your review: I would buy this unit again.

Is this review helpful?

Sort by: 
1 ...

1 Result