Take 15% off your entire order!

Offer applied at checkout

Cat® Floor Scrubbers

Cat® Floor Scrubbers

Standout Features:

✓ Longer battery life.
✓ Cup holder and phone holder for added convenience.
✓ 7" LCD Touch Screen for easier user interface and aftersales maintenance.

Cleaning is a sweep with the Cat® C20T Auto Floor Scrubber with Traction Drive. Corrosion and impact resistant, this durable sweeper gives operators a cleaning path of up to 20", offering 27,448 square feet per hour of cleaning coverage. Its large capacity solution and recovery tanks allow users to focus more time on cleaning and less time refilling. Equipped with anti-fatigue ergonomic handles and an emergency button for improved safety. Overall measurements: 21-11/16" W x 51-3/16" D x 40-5/8" H.

  • Recovery tank capacity: 17 gal.
  • Solution tank capacity: 15 gal.
  • Corrosion and impact resistant housing.
  • Powerful motors provide 220 RPM and pad pressures up to 110 lbs. high.
  • close