Berko® High Temperature Electric Blower Heater BSDH6093 600V, 60KW, 58.9 Amps

Rollover image to zoom in

Click image to enlarge

Berko® High Temperature Electric Blower Heater BSDH6093 600V, 60KW, 58.9 Amps

Item #: WBB729760

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,582.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Berko® High Temperature Electric Blower Heater BSDH6093 600V, 60KW, 58.9 Amps

High BTU per hour heater without the exhaust fumes or moisture associated with gas heat. Comfort heating and process heating application up to 180° F. Can be operated unattended without risk of fire or need for refueling. Fan-only operation for air recirculation, fume exhaust, or fresh air supply. Dual thermostat operation. 120 volt control supply. 120 volt control transformer with pilot light. Over temperature limit protects unit from low air flow conditions. Powder coated corrosion resistant 20 gauge steel housing. 10 pneumatic wheels and 4 locking caster. Inlet and outlet flexible duct accessories available for ducting up to 165'. Adjustable damper accessory allows outlet temperature to be controlled.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES25-3/8 (64.45 cm)
    • HEIGHT INCHES38-1/2 (97.79 cm)
    • WIRE SIZE4 AWG
    • WEIGHT LBS170 (77.27 kg)
    • COLORRed
    • CONSTRUCTIONSteel
    • BTU HIGH204700
    • CFM HIGH2200
    • VOLTAGE600
    • PHASE3
    • WATTS HIGH60000
    • KILOWATTS60
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBSDH6093
    • AMPS HIGH58.9