Freestanding Multiple Compartment Stainless Steel Sinks Without Drainboards

Freestanding Multiple Compartment Stainless Steel Sinks Without Drainboards

Freestanding Multiple Compartment Sinks Without Drainboards Are Designed For Heavy Foodservice Use In Commercial And Industrial Kitchens.

Freestanding Multiple Compartment Sinks Without Drainboards are made with durable stainless steel for long lasting reliability and strength. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include high backsplash. Hemmed exposed edges provide safety. Stainless steel gussets are machine welded to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs have 1-inch adjustable, impact resistant plastic feet for stability. Dimensions vary per model.


BRAND
  • BRAND
GAUGE
  • GAUGE
QTY
  • QTY
COMPARTMENT L"
  • COMPARTMENT L"
COMPARTMENT W"
  • COMPARTMENT W"
NSF
  • NSF
COMPARE STAINLESS STEEL COMPARTMENT OVERALL
BRAND GAUGE SERIES QTY L" W" D" NSF L" W" IMAGE MODEL QTY PRICE
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
3.80.224.52, 70.132.33.132:27