Drainage Mat Grease And Chemical Resistant

Rollover image to zoom in

Click image to enlarge

Drainage Mat Grease And Chemical Resistant

Item #: WB207602YL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SURE GRIP SAFETY DRAINAGE MATTING
Prevent mishaps caused by slippery and wet floor surfaces with these anti-slip, anti-fatigue work station matting options. The GRIP-STEP is specially treated with an extra abrasive surface for areas saturated with oils and other liquids. Ideal for plant, warehouse, assembly room or for around machinery. Constructed of durable 7/8" thick black grease and chemical resistant PVC vinyl and have 1/2" holes that permit liquid and debris to fall through, keeping surface dry and clean. 6" beveled 3-sided safety edge increases visibility and safety.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • COLOR FINISHBlack
    • BORDER COLORYellow
    • BRANDNoTrax®
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER522S3048YL/
    • MODEL207602YL
    • SURFACESlotted/Grip
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPECushion-Lok w/Grip Step
    • WEIGHT LBS25 (11.36 kg)
    • PATTERNSlotted w/Grip Top