x

Take 15% off your entire order!

Offer applied at checkout

EEPROM

EEPROM

EEPROM - Microwire - Serial Microwire - 1 Kbit - 64 x 16bit - 2 MHz - SOIC - 8 Pins. The Microchip 93LC46B device is a 1Kb Microwire (3-wire) Serial EEPROM with dedicated 16-bit memory organization and a voltage operation range of 2.5 - 5.5V. Also available are the 93LC46A for dedicated 8-bit memory organization and the 93LC46C for hardware selectable word size using the ORG pin. The 93LC46B is optimized for use in consumer, industrial, and automotive applications where reliable and dependable nonvolatile memory storage is essential. The device is available in a variety of Pb-free packages including SOT-23, PDIP, SOIC, MSOP, DFN and TSSOP. Product Highlights