Low Voltage Programmable Thermostats

Low Voltage Programmable Thermostats

Low Voltage Programmable Thermostats Work with Virtually Any HVAC System Type.

These thermostats work with gas, oil, electric, heat pump or hot water applications. Large, bright backlit screens have an easy-to-read digital display. Flip-out door allows easy battery replacement without removing or disassembling the thermostat. Thermostats are programmable. Power types are battery, C-wire, or hardwired.Stages are 1H, 1H/1C, 1H/1C Conv3H/2C EIM or 1H/1C HP 4H/2EIM, 2H/1C, 2H/1C Heat Pump, 2H/1C, 2H/2C Conv 3H/2C EIM or 3H/2C HP 4H/2 EIM, 2H/2C Conv or 2H/1C Heat Pump, 2H/2C Conv or 3H/2C Heat Pump, and 3H/2C. Temperature ranges include 40-86°, 40-90°, 40-90°, heat)/50-99°, (cool), 40-95°, 45-90°, 45-95°, 45-99°, and 50-90°,. Programmable for 0-2-4, 2 or 4, ad 4 days. Programmable weeks are 5-1-1, 5-2, and 7. 5 Year Limited Warranty


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
STAGES
  • STAGES
RANGE °F
  • RANGE °F
DAY
  • DAY
WEEK
  • WEEK
COMPARE TEMPERATURE SETTINGS PER DIMENSIONS
BRAND STAGES RANGE °F DAY WEEK W" D" H" IMAGE MODEL QTY PRICE
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
54.146.206.127, 70.132.33.132:26