Strut Clamps

Strut Clamps

Strut Clamps Are Used For Applications Including Commercial, Maintenance, Plumbing, And More.

Strut clamps are made of steel for long lasting durability and dependability. Clamps are designed to hold and mount metal strut or rigid conduit. Compatible with rigid IMC and EMT conduit and piping. Pipe sizes range from 3/8 to 8. Maximum load capacities are 400, 600, 800, and 1000 lbs. Dimensions vary per model.


MATERIAL
  • MATERIAL
PIPE SIZE
  • PIPE SIZE
MAX LOAD LBS.
  • MAX LOAD LBS.
COMPARE
MATERIAL PIPE SIZE MAX LOAD LBS. WEIGHT EACH LBS IMAGE MODEL QTY PRICE
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
34.229.194.198, 54.182.230.52:26