Browse Fire Protection

(356 items)

Recently Viewed

Categories

  • Werner® Built-In Fire Escape Ladders

    Werner® Built-In Fire Escape Ladders
    See all 2 items in product family
    Werner® Built-In Fire Escape Ladders Are Designed For Permanent Installation Under Windows.

    Werner® Built-In Fire Escape Ladders are made of high quality materials for long lasting durability. Installs permanently under window for immediate use if necessary. Easy to use. Deploys in seconds for quick escape. Rungs are anti-slip and have standoffs for ease in descending. Climbing assist strap aids in exiting window. Faster escape supports up to 1200 pounds. EVERY SECOND COUNTS, ESCAPE FASTER™. Types are 2-Story and 3-Story. Color finish is White. Lengths are 17-1/2 ft. and 24-2/3 ft.. Capacity is 1,200 lbs.

    Click for more
  • ResQLadder® Emergency Escape Ladders

    ResQLadder® Emergency Escape Ladders
    See all 15 items in product family
    ResQLadder® Emergency Escape Ladders Are Used For Emergency Preparation In Commercial Or Residential Locations.

    ResQLadder® Emergency Escape Ladders are made of 20 gauge steel for strength and long lasting durability. Provides safe escape from homes and offices when exits are unavailable. Ladder hooks are placed over window sill to allow occupants to climb down ladder to safety. Styles are Emergency Escape Ladder and Emergency Escape Ladder w/Sleeves. Lengths are 12', 15', 25', 35' and 50'. Capacity is 1,000 lbs. Package quantities are 1 and 3.

    Click for more
Featured Items