Browse Valves

(1,210 items)

Narrow Your Results

Availability

Special Price

Max Water Pressure

Size

Brand

Price

Go

Recently Viewed

Categories

  • Pressure Reducing Valve

    Pressure Reducing Valve
    See all 8 items in product family
    Pressure Reducing Valve Is Used For Applications Including Residential, Commercial, Industrial And More.

    Pressure reducing valve is made of bronze for long lasting durability and corrosion resistance. Valves prevent backsiphonage of contaminated water into potable water supplies. Units reduce high inlet pressure to a lower outlet pressure. Compact modular design allows ergonomic single access maintenance for in-line repairs. Connection types are FNPT and NPT. Maximum pressures are 175 and 300 psi. Maximum temperatures are 140°F, 160°F and 180°F. Dimensions vary per model.

    Click for more
  • Dake Couplings Water Meter Couplings

    Dake Couplings Water Meter Couplings
    See all 7 items in product family
    Ideal For for municipal and residential utility water meters.

    LF Series couplings are made of Copper Development Association (CDA) number C89833 as listed in ANSI/AWWA C800-08 Standard.

    Click for more
  • Dake Couplings Water Meter Flanges

    Dake Couplings Water Meter Flanges
    See all 6 items in product family
    Ideal For for municipal and residential utility water meters.

    LF Series Water Meter Flanges are made of Copper Development Association (CDA) number C89833 as listed in ANSI/AWWA C800-08 Standard.

    Click for more