Browse Valves

(1,225 items)

Narrow Your Results

Size

  • Less...
  • More...

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Lug & Wafer Style Manual Butterfly Valves

    Lug & Wafer Style Manual Butterfly Valves
    See all 53 items in product family
    BI-TORQ® Lug & Wafer Style Manual Butterfly Valves Perform Well With Diverse Media.

    BI-TORQ® Lug & Wafer Style Manual Butterfly Valves are available with BUNA, EPDM, or Viton seals.Models featuring Viton® offer resistance to aggressive fuels and chemicals, as well as mineral acids, salt solutions, chlorinated hydrocarbons, and petroleum oils. Viton® seals should not be used in steam or hot water service. BUNA seals are excellent at resisting oil, water, solvents, and hydraulic fluids. EPDM seals also have good abrasion and tear resistance, as well as excellent chemical resistance to a variety of acid and weak alkaline-based media.

    Models feature a standard 10-Position Locking Handle. Each valve has a cast steel body that is epoxy coated for a durable and attractive finish. Sizes range from 2" to 12". Lug Style Butterfly Valves feature threaded inserts at both ends of the valve body, allowing either side of the piping system to be disconnected without disturbing the other. Standard valve is designed to ANSI standards. Additional sizes through 24" are available.

    Click for more
  • Stainless Steel Butterfly Valve Clamps

    Stainless Steel Butterfly Valve Clamps
    See all 72 items in product family
    T304/T316 Stainless Steel Butterfly Valve Clamps Are Used For High Pressure Applications.

    T304/T316 Stainless Steel Butterfly Valve Clamps are made of heavy duty T304 or T316 stainless steel for long lasting durability. Valve Clamps feature Temperature Range of Product 14-203 degrees F, Standard Weld or Clamp Ends and 109 PSI Butterfly Valves are available in Manual, Air Actuated or Air Actuated with two Micro switches and Solenoid Valve Sizes available are 1", 1-1/2", 2", 2-1/2", 3" and 4" Available seat materials are Vinton, Silicone or EPDM

    Click for more