Browse Valves

(1,225 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Backflow Preventers

    Backflow Preventers
    See all 18 items in product family
    Backflow Preventers Provide Health Hazard Protection For Applications Including Residential, Commercial, Plumbing And More.

    Backflow preventers are made of high quality materials for long lasting durability and corrosion resistance. Units prevent backsiphonage of contaminated water into potable water supplies. Preventers accommodate potable water line installation for service sinks, laundry tubs, hose bibbs and more. Connections are Flare x Flare, FNPT x FNPT, NPT and Union FNPT x FNPT. Type valves are Double Check, Dual Check, Reduced Pressure, Shut Off Valve and Single Check. Dimensions vary per model.

    Click for more
  • Vacuum Breakers

    Vacuum Breakers
    See all 16 items in product family
    Vacuum Breakers Provide Health Hazard Protection For Applications Including Construction, Engineering, Plumbing And More.

    Vacuum breakers are made of brass for long lasting durability and corrosion resistance. Breakers prevent backsiphonage of contaminated water into potable water supplies. Units accommodate potable water line installation for service sinks, laundry tubs, hose bibbs and more. Includes break-away set screw for unauthorized access prevention. Available type valves are Atmospheric Vacuum Breaker, Hose Connection Vacuum Breaker, Laboratory Faucet Vacuum Breaker, Spill Resistant Pressure Vacuum Breaker, Vacuum Breaker and Vacuum Breaker Assembly. Type connections are FNH, FNPT, FNPT x FNPT, GHT and NPT. Dimensions vary per model.

    Click for more
  • Backflow Preventer Replacement Parts

    Backflow Preventer Replacement Parts
    See all 3 items in product family
    Backflow Preventer Replacement Parts Reduce High Inlet Pressure To Lower Outlet Pressure.

    Backflow Preventer Replacement Parts are made of cast bronze to provide long lasting durability. Unitized replaceable cartridge reduces time involved with cleaning and maintenance. Available styles include Repair Kit for Models 1"/420 and 1/2, 3/4" 420, Freeze Relief Valve and Repair Kit for Pressure Vacuum Valve - 1/2", 3/4" or 1". ANSE, IAPMO, NSF listed; CSA certified.

    Click for more
  • Backwater Valves

    Backwater Valves
    See all 6 items in product family
    Backwater Valves Are Designed As A Sewage Check Valve To Prevent Pumped Water From Flowing Back Into The Basin.

    Backwater Valve plumbing assemblies include threaded cover to allow for access and valve flapper which seals closed while not in use. Made of durable PVC or ABS plastic, backwater valves can be solvent welded to piping and can accommodate access sleeves made of Schedule 40 pipe for long lasting reliability. Available sizes are 3, 4, and 6 inches. Package quantities are 1, 2, and 4.

    Click for more