Browse Awnings, Canopies & Shelters

(13,159 items)

Narrow Your Results

Opening (WxH)

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Style

Canopy Color

Brand

Price

Go

Recently Viewed

Categories

  • ShelterLogic® Garage-In-A-Box®

    ShelterLogic® Garage-In-A-Box®
    See all 4 items in product family
    ShelterLogic® Garage-In-A-Box® Is Great For Autos, Motorcycles, ATVs, Trailers, Lawn & Garden Equipment, Tractors, Snowmobiles, Bulk Storage And More.

    Made using 1-3/8" all-steel framing with Dupont™ thermoset baked-on, powder coat finish that will not chip, peel, rust or corrode. Rib reinforced to deliver extra strength, ease of installation and portability. Triple-layer, rip-stop fabric is 100% waterproof and made of enhanced weave polyethylene. UV treated inside and out. Stabilizers ensure stability. Easy Slide Cross Rail™ system locks down and squares up frame. Ratchet Tite™ tensioning for solid cover anchoring.

    Click for more
  • ShelterLogic® 10 Ft Wide Storage Shelters

    ShelterLogic® 10 Ft Wide Storage Shelters
    See all 24 items in product family
    ShelterLogic® 10’W Storage Shelters Feature Double Zippered Door Panels For Secure Closure And Enhanced Protection.

    Advanced engineered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. 1-5/8 diameter pipe steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Includes stabilizer blocks and 15 Auger anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. Choose between Round Top or Peak Top styles. Peak Frame is cost-efficient and built for ease of installation and storage shelter versatility. Round Top Shelters have a radius steel frame design that quickly sheds snow, water and debris. Low profile round top frame offers enhanced wind resistance. Perfect solution for agriculture, construction or large equipment storage applications. 1 Year Limited Warranty.

    Click for more
  • ShelterLogic® Homestead™ Barn Style Garages

    ShelterLogic® Homestead™ Barn Style Garages
    See all 12 items in product family
    ShelterLogic® Homestead™ Barn Style Garages Offer More Storage Clearance Space Using An Innovative Gambrel Frame Design.

    Vertical sidewalls help increase usable space. Reinforced gambrel roof minimizes snow build up. Advanced engineered, triple layered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. Ultra-duty galvanized steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Double zippered door panels provide secure closure for enhanced safety. Includes stabilizer blocks and 30 Auger anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. Includes one vent kit for easy door operation and convenient ventilation. 1 Year Limited Warranty.

    Click for more
  • ShelterLogic® 12 Ft Wide Storage Shelters

    ShelterLogic® 12 Ft Wide Storage Shelters
    See all 28 items in product family
    12 To 13 Ft Wide Storage Shelters Provide Superior Protection From Rain, Sun And Snow For Vehicles, Equipment and More.

    12 To 13 Ft Wide Storage Shelters are durably constructed of 100% waterproof polyethylene that is UV treated to withstand extreme outdoor elements. Outdoor canopy includes a pipe steel frame with DuPont thermo premium powder coat for maximum rust, chip and corrosion resistance. Canopy tarp has double zippered door panels to provide enhanced safety for cars, trucks, ATVs, snowmobiles, lawn equipment, tractors and other bulk storage. Choose between Round Top or Peak Top storage shelters. Peak Frame is cost-efficient and built for ease of installation and storage shelter versatility. Round Top Shelters have a radius steel frame design that quickly sheds snow, water and debris. Storage capacities range from 1920 to 3960 cubic feet. Other dimensions vary by style.

    Click for more
  • Instant One-Car Garages

    Instant One-Car Garages
    See all 2 items in product family
    Instant One-Car Garages Protect Projects, Equipment, Vehicles And More From The Weather.

    Instant One-Car Garages are designed for temporary and easy assembly wherever outdoor storage is needed. Rugged, fire-retardant Ripstop fabric-backed polyethylene cover is assembled with heat welded seams for long lasting protection. Anchoring system supports ensure the durable galvanized steel frame will withstand the elements. Pre-drilled, bolt-together set up requires minimal tools. Zippered openings at both ends can be held open to drive vehicles through. Available storage capacities range from 847 to 1848 cubic feet. Roof styles are Round and Peak. Canopy colors are Gray, Green, and Tan. Dimensions vary per model.

    Click for more
  • ShelterLogic® 18 Ft Wide Storage Shelters

    ShelterLogic® 18 Ft Wide Storage Shelters
    See all 11 items in product family
    ShelterLogic® 18’W Storage Shelters Create More Building Space At A Fraction Of The Cost Compared To Traditional Constructed Structures.

    Advanced engineered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. 2-3/8 diameter pipe steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Triple zippered door panels for secure closure. Includes stabilizer blocks and 30 Auger anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. 1 Year Limited Warranty.

    Click for more
  • Heavy Duty Garage

    Heavy Duty Garage
    See all 1 items in product family
    Heavy Duty Garages Create Outdoor Storage Areas For Cars, ATVs, Trailers, Gardening Equipment, Snowmobiles And More.

    Heavy Duty Garages are durably constructed of PE tarpaulin or polyethylene for maximum weather resistance. Perfect for areas with harsh weather, outdoor storage shelters have a domed or peaked roof to allow snow and other precipitation to run off. Canopy frame is made using 1-1/2" powder coated steel for lasting durability and strength. Available colors are Brown, Green and Silver. Dimensions vary per model.

    Click for more
  • ShelterLogic® 14 Ft Wide Storage Shelters

    ShelterLogic® 14 Ft Wide Storage Shelters
    See all 18 items in product family
    14 To 15 Ft Wide Storage Shelters Are Used For Quick, Affordable Storage Of RVs, Boats, Tractors, Mowers And Other Large Equipment.

    14 To 15 Ft Wide Storage Shelters are made of 100% waterproof polyethylene that is UV treated for lasting use. Outdoor canopy includes a pipe steel frame with rust, chip and corrosion-resistant DuPont thermo premium powder coat for maximum durability. Canopy tarp has double zippered door panels that accommodate agriculture or construction equipment or other bulk storage. Choose between Round Top or Peak Top storage shelters. Peak Frame is cost-efficient and built for ease of installation and storage shelter versatility. Round Top Shelters have a radius steel frame design that quickly sheds snow, water and debris. Storage capacities range from 3360 to 10560 cubic feet. Other dimensions vary by style.

    Click for more
  • SolarGuard™ Storage Buildings

    SolarGuard™ Storage Buildings
    See all 12 items in product family
    SolarGuard™ Storage Buildings Provide Permanent Or Portable Storage Garage Solutions.

    SolarGuard™ Storage Buildings are made of 17 gauge structural Allied Gatorshield® steel tubing for long lasting durability. 12.5 oz., 24 mil premium cover is rip resistant and withstands elements. Offers one solid end and one double-zippered end panel. 4 ft. W skylight allows natural light in while keeping out rain, snow and debris. Used storage for cars, trucks, tractors, ATVs or other vehicles and equipment. Styles are House and Round. Colors are Gray, Green, Tan and White. Available sizes are 12 ft. W x 20 ft. L x 8 ft. H and 12 ft. W x 24 ft. L x 10 ft. H. Capacities are 1812 cu. ft., 1920 cu. ft. and 2880 cu. ft.. 15 Year Limited Warranty.

    Click for more
  • SolarGuard™ Storage Master Buildings

    SolarGuard™ Storage Master Buildings
    See all 28 items in product family
    SolarGuard Round Style Storage Buildings Are Used For On-Site Vehicle And Equipment Protection And Storage.

    SolarGuard Round Style Storage Buildings are made ofGatorshield structural steel tube frame for long-lasting durability. They feature a24 mil premium weatherproof cover for improved longevity and weather resistance. Storage buildings can store boats, trucks, RVs, tractors and other vehicles or can double as a workspace. They featureone solid end and one double-zippered end for improved accessibility. Dimensions and sizes vary per model. Available colors areGray, Green, Tan and White.

    Click for more
  • SolarGuard Freestanding Buildings

    SolarGuard Freestanding Buildings
    See all 72 items in product family
    ClearSpan SolarGuard Freestanding Storage Buildings Are Designed To Safely Store And Protect Equipment And Vehicles From The Elements.

    ClearSpan SolarGuard Freestanding Storage Buildings are made with 14-gauge Allied Gatorshield® stru
    Click for more
  • RV & Boat Storage Buildings

    RV & Boat Storage Buildings
    See all 4 items in product family
    Value Line RV And Boat Storage Buildings Offer The Most Economical Protection For Your RV, Boat Or Motor Home.

    RV and boat storage building frames are made from 14 gauge x 1.90" OD Allied Gatorshield® structural steel tubing with 4' rafter spacing. 7.5 oz., 16 mil silver/white cover has a long life expectancy. Measures 14'W x 16'H overall. Features one solid end and one end with a 10'W x 12.6'H door. Anchors are recommended but not included.

    Click for more
  • Open Garages

    Open Garages
    See all 24 items in product family
    Open Garages Protect Your RV, Motor Home Trailer Or Boat.

    Open Garages are made using 14 gauge x 2.375" OD Allied Gatorshield® structural steel tube framing. 12.5 oz., 24 mil premium cover is rip and tear resistant. Features 4' rafter spacing. Can be built on any surface using heavy-duty mounting feet with pre-drilled fastening holes. Open ends provide excellent ventilation and wind resistance. Measures 18'W x 16'H overall.

    Click for more
  • NorthStar Garages

    NorthStar Garages
    See all 24 items in product family
    NorthStar Garages Protect Your RV, Motor Home, Trailer Or Boat.

    NorthStar Garages are made using 14 gauge x 2.375" OD Allied Gatorshield® structural steel tubing and feature 4' rafter spacing. 12.5 oz., 24 mil premium cover is rip and tear resistant. Garages feature one double-zippered 9'10"W x 12'6"H door with a Roll-Up Door Assembly and one solid-end panel. Can be built on any surface and include heavy-duty mounting feet with pre-drilled fastening holes. NorthStar Garages measure 18'W and 16'H.

    Click for more
Featured Items