Browse Dock & Truck Equipment

(2,978 items)

Recently Viewed

Categories

  • Trunk Mount Bike Carriers

    Trunk Mount Bike Carriers
    See all 2 items in product family
    Trunk Mount Bike Carriers Have an An Arc-Based Design that Fits Over Most Spoilers and Separates Bikes on Different Levels.

    Trunk Mount Bike Carriers can be used for trunk mounting on sedans and mini-vans, including vehicles with spoilers. Injection molded arms and legs provide the strongest on the market. Made with 100% heavy duty recyclable, non-rusting plastic for lasting durability. Ratcheting anti-sway straps secure and stabilize bikes. Articulating rubber feet protect vehicle finish. Vinyl coated hook straps secure bike carrier to vehicle using spring buckles for quick and easy installation. Available styles are 2-Bike Capacity and 3-Bike Capacity. Support arms are adjustable to fit any bike. Includes an integrated locking system to prevent theft. Color is black. Lifetime Limited Warranty.

    Click for more
  • Sentinel Trunk Mounted Bike Carriers

    Sentinel Trunk Mounted Bike Carriers
    See all 2 items in product family
    Saris® Bike Carriers Are Uniquely Designed To Help Separate And Secure Bicycles For Transport.

    Easily adjustable arms fit most sedans, hatchbacks and vans. Made of durable tubular steel framing. Coated hooks and foam padding protect vehicle's finish to prevent scratching. Bike carrier folds flat for compact storage. Straps and hold-downs keep bikes in place. Lower strap hooks secure bike carriers into place on vehicle. Fully assembled. Lifetime Limited Warranty.

    Click for more
  • Van, SUV or Truck Bed Bike Carrier Tracks

    Van, SUV or Truck Bed Bike Carrier Tracks
    See all 3 items in product family
    Saris® Bike Carrier Tracks Are Great For The Rear Of Vans/SUVs, Truck Bed Floors Or Walls.

    Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps (sold separately). Triple Track is designed to fit in larger vans, SUVs and trucks. Allows you to stagger or angle traps for maximum carrying capacity. Optional Wheel Holder Traps secure front wheel or extra wheels for added convenience. 1 Year Limited Warranty.

    Click for more
  • Kool Rack Truck Bed Bike Carriers

    Kool Rack Truck Bed Bike Carriers
    See all 1 items in product family
    Saris® Bike Carrier Rack Stores Bicycles On Truck Beds And Trailers.

    Raised fork mount fits truck beds from 50-74"W. Pivoting feet and friction rubber pads grip any surface. Hydraulic pump offers a snug fit utilizing a pressure-limiting valve that protects vehicle's walls. Bike carrier includes 2 bike mounts and accepts Optional Add-On Mount for additional bikes. Optional Lock Kit provides increased security and locks compression bar ends in place. Limited Lifetime Warranty.

    Click for more
Featured Items