Browse Dock & Truck Equipment

(2,875 items)

Narrow Your Results

Length Feet

  • Less...
  • More...

Ultimate Load Strength Range

Brand

  • Less...
  • More...

Price

Go

Working Load Capacity

Recently Viewed

Categories

  • Cargo Control Winch & Ratchet Tie Down Strap Assemblies

    Cargo Control Winch & Ratchet Tie Down Strap Assemblies
    See all 49 items in product family
    Cargo Control Winch and Ratchet Tie Down Strap Assemblies Secure Cargo For Applications Including Fleet, Distribution, Storage, and more.

    These cargo control winch and ratchet tie down strap assemblies are designed to secure material during transport to prevent spillage and possible damage. The spring loaded ratchet buckle provides necessary tension to secure cargo and features a one-handed release for ease of operation. Ultimate load limits range from 900 to 40,000 lbs. Working load limits range from 400 to 13,333 lbs. Web lengths range from 6' to 100'. Widths range from 1" to 5.57". Package quantities and dimensions vary per model.

    Click for more
  • Cargo Control Web Winches

    Cargo Control Web Winches
    See all 6 items in product family
    Cargo Control Web Winches are used for Securing Loads on Flatbed Trucks, Trailers and other Transport Vehicles.

    Cargo Control Web Winches are made of high strength steel with black powder coated finish for long lasting durability and dependability. Webbing Winches provide secure shipping and transport of loads for various vehicle applications including Flatbed Trailers, Trucks and more. Accepts webbing up to 4" in width. Meets DOT, WSTDA-T3 and Canadian Standard 905. Available Dimensions and Load Limit Capacities vary.
    Click for more
  • Cargo Control Load Binders

    Cargo Control Load Binders
    See all 3 items in product family
    Cargo Control Load Binders are made to Secure Loads in Chain Binding Applications on Flatbed Trucks, Rail Cars or as Cargo Holds in the Marine Industry.

    Cargo Control Load Binders are made of pure alloy steel for maximum strength and durability. Handle has self-locking one-way bolts for easy removal of unwanted debris. Gears are permanently welded to the barrel for superior ratchet load binder performance. Ratchet cargo load binders are proof tested to 50 percent of the minimum breaking strength for greater reliability. Excellent for operation with dock trucks. Available Binder Types are Lever and Ratchet. Ultimate load limit capacities are 16,200, 27,600 and 39,000 lbs. Working load limits are 5400, 9200, 12,000 and 13,000 lbs. Dimensions vary per style.
    Click for more
  • Snap-Loc™ Cargo Control System Kits

    Snap-Loc™ Cargo Control System Kits
    See all 10 items in product family
    Snap-Loc™ Cargo Control System Kits are used for applications including Construction, Industrial, Transportation, and more.

    Snap-Loc™ Cargo Control System Kits are made of high quality materials for long lasting durability and dependability. Kits offer anchoring options for securing and transporting heavy duty material and equipment. Powder coat finish provides corrosion resistance. Available types include Cart Strap Anchor Kit, Dolly Strap Anchor Kit, Hang-It Kit, Ladder Safety Strap Pack, Pro-Pack, Ratchet Pack, Safety/Earthquake Pack, and more. Ultimate load limits are 3000 and 4400 lbs. Working load limits are 1000 and 1467 lbs. Dimensions vary per model.
    Click for more
  • Corner Edge Guard Protectors for Cargo Control Load Binders

    Corner Edge Guard Protectors for Cargo Control Load Binders
    See all 4 items in product family
    Corner Edge Guard Protectors are used with Cargo Control Load Binder Straps to Reduce Damage during Transport.

    Corner Edge Guard Protectors for Cargo Control Load Binders and truck mounted pallets are made of nylon, polyethylene, plastic or steel for long lasting durability and dependability. Corner Edge Guards prevent straps from cutting into the pallet contents protecting from damage. Slots located along the length of the edge protector hold the straps in place, preventing any slipping or unwanted movement of the strap during transport. Steel Corner Edge Guards are designed for chain and cargo straps and can be used on crates for increased sturdiness. VeeBoards® are an edge protection solution to prevent cargo damage that can result from using tie down straps to secure pallets. BrickGuards® are designed specifically to work with pallet mounted bricks. Available package quantities are 1, 10, 20 and 100. Available sizes vary.
    Click for more