Browse Pipe Freeze/Roof & Gutter De-icing

(54 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Heating Cables for Pipes Roofs and Gutters

    Heating Cables for Pipes Roofs and Gutters
    See all 22 items in product family
    Heating Cables For Pipes Roofs and Gutters Provide Freeze Protection For Multiple Applications Including Residential, Commercial, Industrial, and more.

    These heating cables are designed for de-icing and freezing prevention on metal or plastic pipes, roofs, and gutters. Self-regulating cables are made of high quality materials and will not burn out or overheat when overlapped ensuring years of durability in wet and dry weather conditions. Units may be used on a wide range of pipe diameters to prevent pipe damage and costly repairs associated with freezing temperatures. Available types are Assembly Required and Pre-Assembled. Volts are 120 and 240. UL listed, CSA certified. Lengths range from 6' to 250'.

    Click for more
  • Pipe Thawing Machines

    Pipe Thawing Machines
    See all 1 items in product family
    Pipe Thawing Machines Are Used For Safe And Easy Thawing Of Frozen Pipes.

    Pipe Thawing Machines are solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground. No need for hazardous blow torches. Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes. Thaws 1-1/2" diameter lines. Offers thermal overload protection and circuit breakers. 115V. Available in 300, 320, and 300/400 amp unit.General Pipe Hot-Shot offers a 2 Year Limited Warranty. RIDGID® offers a Lifetime Warranty.

    Click for more
  • Raychem® Heating Cable Accessories

    Raychem® Heating Cable Accessories
    See all 7 items in product family
    Power Connection kits include Gel-Filled End Seal to help seal heating cables that are cut for desired length. 120V Plug-In Power Connection Kit includes built-in ground fault equipment protection (GFEP) and end seal for one heating cable circuit. Enable easy cable cutting and grounded plug installation. Plug-In Kit powers up to 125' of heating cable. Hardwire Connection Kit can be used with 120V Junction Box. Junction box is outdoor rated with built-in ground-fault protection for hardwire connection of all 120V heating cables. Plug-In GFCI Adapter converts unprotected duplex receptacle into GFCI protected receptacle. For use with 120V Pre-Assembled Heating Cables. Roof Clips allow easy roof surface attachment of WinterGard Wet & Pre-Assembled Heating Cables in roof and gutter de-icing applications. Fiberglass Application Tape attaches heating cable to pipes. Includes one 66'L roll of tape and 10 warning labels.

    Click for more
  • Heating Cables for Pipes

    Heating Cables for Pipes
    See all 12 items in product family
    Heating Cables For Pipes Provide Safe and Effective Freeze Protection For Applications Including Residential, Commercial, Industrial, and more.

    These cables are designed to install on metal and plastic water pipes to prevent freezing and ensure even water flow. The integrated, energy efficient thermostat automatically regulates the temperature to prevent frozen pipes and possible damage. Available types include Assembly Required and Pre-Assembled. Styles are Constant Wattage and Self Regulating. Plug types are 3-Prong Grounded and Hardwired. Available volts are 120 and 240. Lengths range from 3' to 250'.

    Click for more
  • Heating Cables for Roofs and Gutters

    Heating Cables for Roofs and Gutters
    See all 11 items in product family
    Heating Cables For Roofs and Gutters Provide Freezing Protection For Residential, Commercial, Industrial, and Other Related Applications.

    These cables are designed to prevent costly roof damage and leaking by maintaining free flowing water through gutters and downspouts in wet or dry weather conditions. Units are pre-assembled and require no special wiring or assembly. Includes shingle clips, cable spacers, and 3-prong grounded plug for installation ease. 120V. UL, CSA certified. Lengths range from 20' to 240'.

    Click for more