Unit Steam & Hot Water
For Use With
Phase
Made In The USA
Type
Length
Brand
Material
Width
Height
Color
Price
Max Mounting Height
32 ft
Steam Final Air Temperature
116 °F
Water Flow
15.3 gal/min
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Max Mounting Height
39 ft
Steam Final Air Temperature
111 °F
Water Flow
22.2 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB47SB06SA, 47000 BTU
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Max Mounting Height
10 ft
Steam Final Air Temperature
108 °F
Water Flow
2.3 gal/min