Compression Springs
Price
Compression Spring - 0.12 O.D. x .018 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36005GS
Diameter
0.12 in
Rate
7.391 lbs
Wire Diameter
0.018 in
Finish
Plain
Compression Spring - 0.18 OD x .026 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36020G
Diameter
0.18 in
Rate
15.000 lbs
Wire Diameter
0.026 in
Finish
Zinc Plated
Compression Spring - 0.97 OD x 0.105 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36626G
Diameter
0.97 in
Rate
38.000 lbs
Wire Diameter
0.105 in
Finish
Zinc Plated
Compression Spring - 0.554 O.D. x .0625 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36148G
Diameter
0.554 in
Rate
30.780 lbs
Wire Diameter
0.0625 in
Finish
Zinc Plated
Compression Spring - 0.3 O.D. x .032 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36046GS
Diameter
0.3 in
Rate
13.913 lbs
Wire Diameter
0.032 in
Finish
Plain
Compression Spring - 1.12 O.D. x 0.105 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36152G
Diameter
1.12 in
Rate
16.710 lbs
Wire Diameter
0.105 in
Finish
Zinc Plated