Compression Springs
Price
Compression Spring - 0.18 OD x .026 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36020G
Diameter
0.18 in
Rate
15.000 lbs
Wire Diameter
0.026 in
Finish
Zinc Plated
Compression Spring - 0.3 O.D. x .038 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36049G
Diameter
0.3 in
Rate
26.000 lbs
Wire Diameter
0.038 in
Finish
Zinc Plated
Compression Spring - 0.36 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36428GS
Diameter
0.36 in
Rate
24.348 lbs
Wire Diameter
0.045 in
Finish
Plain
Compression Spring - 0.6 O.D. x .072 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36113GS
Diameter
0.6 in
Rate
22.609 lbs
Wire Diameter
0.072 in
Finish
Plain
Compression Spring - 0.36 OD x .042 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36068G
Diameter
0.36 in
Rate
14.500 lbs
Wire Diameter
0.042 in
Finish
Zinc Plated
Compression Spring - 0.188 OD x 0.023 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner C5C
Diameter
0.188 in
Rate
3.090 lbs
Wire Diameter
0.023 in
Finish
Zinc Plated