Browse Audible & Visual Safety Signals

(500 items)

Narrow Your Results

Availability

Voltage

Light Source

LED Colors

Lamp Life Hours

Brand

Our Price

Go

Recently Viewed

Categories

  • Streamline Low Profile Strobe Lights

    Streamline Low Profile Strobe Lights
    See all 1 items in product family
    Streamline ® Low Profile Strobe Lights Feature High-Quality, Long-Life Strobe Tubes To Reduce Tungsten Build Up And Increase Lamp Life.

    The unique design of the light’s tubes and lenses produce maximum light output. A high-quality, dry electrolyte capacitor used in these lights runs cooler than the ones in most strobes, resulting in a product that will not fail due to overheating. State-of-the-art strobe mechanism produces 2.2 joules of energy while drawing low level amperage. 7,000 hour strobe life. Available with three different mounting systems: Surface Mount, Pipe Mount and Edison. Available in five colors. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

    Click for more
  • Electraflash Strobe Warning Lights

    Electraflash Strobe Warning Lights
    See all 1 items in product family
    Electraflash® Warning Lights Include A Removable Strobe Mechanism.

    These strobe warning lights are an economical solution to emergency readiness problems. Lights are less than six inches tall and six inches in diameter, so they can be put literally anywhere. Designed for both indoor and outdoor environments, colored dome is made of impact-resistant Fresnel. One bulb will last up to 4,000 hours. Available in 12, 24, 120 voltage models. 12 V and 24V models feature three holes for flat surface mounting, and 120 VDC model comes ready to mount on a 1/2” pipe. Available in four colors. Strobe warning lights are UL listed and CSA certified. 5 Year Limited Warranty.
    Click for more
  • Xenon Strobe

    Xenon Strobe
    See all 2 items in product family
    Edwards Signaling® Xenon Strobes Are Used For Light Duty Commercial, Industrial Or Institutional Applications Where Short Term Intermittant Visual Signaling Is Required.

    Edwards Signaling® Xenon Strobes are solidly made for long lasting durability and dependability. Weatherproof, optically designed fresnel lens. Immune to shock and vibration. Light Duty strobe combines convenient size and brilliant light output. Complementing fresnels cause the dome to "fill" with light each time the strobe flashes, increasing the "on-time" and thus improving viewer perception. Beam distance is increased with external fresnel lenses. Designed for indoor or outdoor installation. May be mounted directly to 1/2" conduit or box mounted on a 4" octagon box on any plane. Models with shatter resistant polycarbonate dust cover are available. Choose Clear, Red, Green, Blue or Amber lens color. 120V AC. UL and cLU listed.

    Click for more
  • Solar LED Strobe Warning Lights

    Solar LED Strobe Warning Lights
    See all 5 items in product family
    Solar LED Strobe Warning Lights Are Used As Warnings Or Signals For Traffic Conditions.

    Solar LED Strobe Warning Lights have high-intensity LEDs that flash in lowlight conditions. Built-in solar panel charges battery for continuous flash for 5 full nights, even without recharge. Strobe lights can be mounted with the optional base, or inserted into cones with a 1 5/16" or larger top hole. *Note: it will not fit into all traffic cones; check cone top hole diameter. 60 flashes per minute with 1" reflective strip for added visibility provide optimum performance. Solar Powered LED Strobe Warning Lights available with Amber, White, Red, Blue or Green bulb color.

    Click for more
Featured Items