Browse Pipe & Tubing

(2,616 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Wall Thickness Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation

    K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation
    See all 165 items in product family
    K-Flex Insul-Tube® Pipe Insulation Is Widely Recognized By The HVACR And Plumbing Wholesale Industry.

    Environmentally-friendly, CFC-free flexible elastomeric thermal insulation is non-porous, non-fibrous and resists mold growth. Used for reducing heat gain and preventing condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. Helps delay heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Tough skin exterior withstands tearing and severe environmental conditions. UV resistant. White Tubing is designed for exposed piping areas or areas to be painted. Used for supermarket, hospital and school applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

    Click for more
  • K-Flex Elastomeric Foam & Cork Tape

    K-Flex Elastomeric Foam & Cork Tape
    See all 4 items in product family
    K-Flex Elastomeric Foam Tape And Cork Insulation Tape Help Complete The Family Of K-Flex Tubing And Sheet Insulation Products.

    Elastomeric Foam Tape is 1/8” thick x 2”W. Uses pressure sensitive adhesive for applying to hot or cold pipes and fittings. Factory applied pressure sensitive acrylic adheres firmly and forms a long lasting bond. Helps reduce heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and refrigeration lines. Reduces heat flow for hot water plumbing, liquid heating and dual temperature piping. Cork Insulation Tape provides insulation and prevents condensation of pipes, fittings and tubing used in heating, air conditioning, refrigeration and plumbing. Adheres to most clean, dry surfaces and to itself, making it possible to apply more than one layer without adding fasteners or adhesives.

    Click for more
  • K-Flex Contact Adhesives & Protective Coating

    K-Flex Contact Adhesives & Protective Coating
    See all 3 items in product family
    K-Flex Adhesives Bond Elastomeric Products To A Variety Of Materials.

    K-Flex Adhesives Bond Elastomeric Products 374 have a protective, water-based coating of acrylic resin coating formulated for application to elastomeric insulation surfaces. White coating provides a fast-drying, high gloss protective finish for indoor and outdoor installations. Can be applied using a brush, roller or spray. 373, 320 & 620 Contact Adhesives are air-drying solvent based neoprene contact adhesives that are excellent for joining seams and butt joints of elastomeric pipe and sheet insulation. Creates a resilient and heat resistant bond.

    Click for more
  • K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation

    K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation
    See all 74 items in product family
    K-Flex Insul-Lock® Seam-Seal Insulation Is Used For HVAC/R And Plumbing Industries.

    Environmentally-friendly, CFC-free flexible elastomeric insulation is pre-slit with a factory-applied pressure sensitive adhesive. Non-porous, non-fibrous and resists mold growth. Used for delaying heat flow and preventing condensation. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Can be used on refrigerant lines, cold water plumbing, roof drains and chilled water systems. Recommended for applications from -40 to 200°F for both new and existing applications. UV resistant. White Insulation is designed for exposed piping areas or areas to be painted. Used for supermarket, hospital and school applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

    Click for more
  • K-Flex Insul-Sheet® Flexible Closed Cell Sheet Insulation

    K-Flex Insul-Sheet® Flexible Closed Cell Sheet Insulation
    See all 14 items in product family
    K-Flex Insul-Sheet® Sheet Insulation Delays Heat Gain And Prevents Condensation Or Frost Formation On Cold Equipment, Tanks, Vessels, Ducts And More.

    Environmentally-friendly, CFC-free flexible elastomeric thermal insulation. Non-porous, non-fibrous and resists mold growth. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Recommended for applications from -70 to 200°F. Closed cell structure delays flow of moisture vapor and is considered a low transmittance vapor retarder. Skin 2 Sides (S2S) Insulation includes a skinned surface on both sides for superior tear and weather resistance. Pressure Sensitive Adhesive Backed Insulation has a skinned surface on one side and formulated scrim reinforced acrylic adhesive with tear resistant liner on the opposite side. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

    Click for more
  • K-Flex Clad™ WT Insulation

    K-Flex Clad™ WT Insulation
    See all 89 items in product family
    K-Flex Clad™ WT Flexible Elastomeric Insulation Features Abuse-Resistant Composite White PVC / Mylar® Film.

    Flexible, closed cell elastomeric insulation is adhered to an outer covering of aesthetic composite white PVC/Mylar® film to provide weather resistance, UV and mechanical abuse protection. Used for outdoor and indoor applications including food processing plants, pharmaceutical, film processing, electronics and other clean room environments. Damage, dent, moisture, mold and mildew resistant. Cladding provides a secondary moisture vapor barrier inherent to the closed cell foam core. Surface is impact resistant, as well as, resistant to acids, alkalis, salts, oils, fats, gases, vapors and more. Low thermal conductivity and high water vapor diffusion resistance factor. Elbows and Matching Tape help make installation easy and with excellent appearance. GreenGuard® certified. Tested to ASTM E 84 standards.

    Click for more
  • K-Flex Clad™ AL Insulation

    K-Flex Clad™ AL Insulation
    See all 82 items in product family
    K-Flex Clad™ AL Flexible Elastomeric Insulation Features Abuse-Resistant Plastic Laminated To Aluminum Foil.

    Flexible, closed cell elastomeric insulation is adhered to an outer covering of aesthetic plastic sheet laminated to an aluminum foil. Aluminum tri-plate consists of a PVC bottom, aluminum foil middle and PET film top. UV and weather resistant, making it used for outdoor use. Used for food processing plants, pharmaceutical, film processing, electronics and other clean room applications. Damage and dent free. Moisture, mold and mildew resistant. Plastic/aluminum cladding provides a secondary moisture vapor barrier inherent to the closed cell foam core. Surface is impact resistant, as well as, resistant to acids, alkalis, salts, oils, fats, gases, vapors and more. Elbows and Matching Tape help make installation easy and with excellent appearance. GreenGuard® certified.

    Click for more
  • K-Flex® 360 Insulated Pipe Supports

    K-Flex® 360 Insulated Pipe Supports
    See all 60 items in product family
    K-Flex® 360 Insulated Pipe Supports Help Provide A Convenient Solution TO Unique Insulation Problems.

    Insulated pipe supports are specifically designed to ensure that the thickness of the insulation is not reduced by the weight of the pipe. Hinged, 360° position-free, rigid polyurethane core offers a high compressive load. Includes 2 elastomeric insulation collars that provide the used surface to adhere elastomeric tubular insulation using contact adhesive. Outer PVC jacket with overlapping tab system provides a vapor barrier. Tongue-and-groove closure system insures moisture resistance.

    Click for more
  • K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings

    K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings
    See all 186 items in product family
    K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings Provide The Easiest, Most Reliable Way To Insulate Standard Fittings.

    These pre-fabricated fittings are available in various sizes and wall thickness to meet the needs of varying applications. Used to reduce heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. Also reduces heat loss for hot water plumbing, liquid heating, dual temperature piping and solar systems. UV resistant for outdoor use. ASTM tested. UL 94 recognized. Meets NFPA requirements.

    Click for more
  • K-Flex K-Fit™ Flexible Closed Cell Elastomeric Elbow Fittings

    K-Flex K-Fit™ Flexible Closed Cell Elastomeric Elbow Fittings
    See all 143 items in product family
    K-Flex K-Fit™ Flexible Closed Cell Elastomeric Fittings Provide The Easiest, Most Reliable Way To Insulate Standard Fittings.

    These pre-fabricated fittings are available in various sizes and wall thickness to meet the needs of varying applications. Used to reduce heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. Also reduces heat loss for hot water plumbing, liquid heating, dual temperature piping and solar systems. UV resistant for outdoor use. ASTM tested. UL 94 recognized. Meets NFPA requirements.

    Click for more
  • Fiberglass Pipe Insulation

    Fiberglass Pipe Insulation
    See all 15 items in product family
    Fiberglass pipe insulation is high temp resistant and perfect for use on iron, copper and pvc pipes in high temp areas such as power plants, industrial facilities and commercial spaces and also on in homes with gas or oil boilers. Fiberglass insulation is durable and mold resistant and is easily sealed without tape or staples
    Click for more
Featured Items