x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial Dry Erase Eraser - Pack of 6

Global Industrial Dry Erase Eraser - Pack of 6

Item #: WB695526PK

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

    $17.75

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Black, 12 Pack

    $23.50

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $7.50

Price: $16.50

Quantity

Customers Also Viewed

Global Industrial® Dry Erase Eraser - Pack of 6

Felt Eraser quickly removes marks on any dry erase surface including melamine, porcelain, steel and glass. Will not scratch surface.

  • LENGTH INCHES 5 (12.7 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 1 (2.54 cm)
  • COLOR FINISH Black
  • BRAND Global Industrial
  • DESCRIPTION Dry Erase Eraser
  • PACKAGE QUANTITY 6
  • ACCESSORY TYPE Eraser
  • BOARD TYPE Accessory
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TOBY

    Date: April 15, 2021

    great value
    Your review:
    These are the best dry erase board erasers ever
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial Dry Erase Eraser - Pack of 6

Global Industrial Dry Erase Eraser - Pack of 6

Item #: WB695526PK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial Dry Erase Eraser - Pack of 6
    Global Industrial Dry Erase Eraser - Pack of 6
    Global Industrial Dry Erase Eraser - Pack of 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant