Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Item #: WB798899

(12)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $509.00

Quantity

Customers Also Viewed

Global Industrial™ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Wall Mounted Coat Rack - Black

Interion® Wall Mounted Coat Rack - Black

Global Industrial™ Adjustable Mobile Sheet Rack 60"L x 30"W x 36"H

Global Industrial™ Adjustable Mobile Sheet Rack 60"L x 30"W x 36"H

Global Industrial™ Adjustable Mobile Sheet Rack 48"L x 24"W x 36"H

Global Industrial™ Adjustable Mobile Sheet Rack 48"L x 24"W x 36"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 6' x Up to 60' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 6' x Up to 60' Charcoal

Cresswell Shim For Welded Pallet Racks - 3-1/2 X 5-1/2"

Cresswell Shim For Welded Pallet Racks - 3-1/2 X 5-1/2"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global - Vertical Bar Storage Rack
Ideal for storing pipes, lumber and other long materials, this bar storage rack has a 3,000 lb. capacity. Long pieces stack vertically in one of three 10"W storage bays; shorter pieces are stored on the 3 pan shelves. Blue finish. This pipe rack measures 39"W x 24"D x 84"H. Bottom pan is 6"D with a 1-1/2"H flange. Includes a safety chain to retain contents. Easy assembly.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 39 IN (99.06 cm)
  • Height 84 IN (213.36 cm)
  • Weight Capacity 3,000 LBS (1363.64 kg)
  • Weight 144 LBS (65.45 kg)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 798899
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    11
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHANDRA

    Date: May 18, 2022

    Perfect!
    Your review:
    Perfect!
  • Reviewer: CHRISTOPHER

    Date: January 24, 2021

    Nice upgrade to the workshop!
    Your review:
    Great quality, very sturdy, and easy to assemble!
  • Reviewer: ALAN

    Date: January 22, 2021

    Works Great
    Your review:
    Easy to assemble and works great for storing wood.
  • Reviewer: Andrew

    Date: October 28, 2020

    Nice rack overall.
    Your review:
    Very nice rack overall. Easy assembly for 2 people. 1 person can do it easily enough, though. Took about an hour. It is kind of floppy sideways so I added a piece of steel flat stock diagonally across the back side. That helped immensely. It comes on an 8 foot long pallet, so either pick it up at the trucking terminal with a long bed pickup (what I ended up doing) or be ready for it with a couple people to unload it when it's delivered. I would definitely buy another.
  • Reviewer: MAURICE

    Date: July 19, 2020

    Perfect fit
    Your review:
    Perfect fit for my garage. Everything fit that I needed.
  • Reviewer: TONY

    Date: May 08, 2020

    Great product and great service.
    Your review:
    Great product and great service.
  • Reviewer: ken

    Date: May 01, 2020

    So far order a few times really happy with price .
    Your review:
    We love it heavy duty easy to put together great price
  • Reviewer: JEFFREY

    Date: April 03, 2020

    Very good
    Your review:
    Worked for what we needed
  • Reviewer: Kimberly

    Date: September 17, 2019

    Customer Satisfaction
    Your review:
    Quick, easy ordering on website, fast delivery. Very satisfied.
  • Reviewer: Scott

    Date: April 23, 2019

    Good value for money
    Your review:
    The unit is well made and served my purpose to get long items off the basement floor. Assembly is reasonable, although instructions could be more clear. Lowest shelf had a bent edge, but it does not affect functionality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Item #: WB798899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant