Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT

Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT

Item #: WB501619

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Quantity Discount

  • Buy 1-4 $22.50 ea.
  • Buy 5+ $19.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ 12-in. 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White

The Global 5+1-outlet surge protector provides 6 additional electrical outlets for accommodating the operation of multiple electrical devices in the same room and offers 900 joules of protection. This strip also comes with 2 USB Ports rated at 2.1A for charging and a 6ft 14/3 heavy duty cord & plug. Item is cETL approved.

Product Specifications

  • AMPS15
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER501619
  • RECEPTACLES6+2USB
  • PACKAGE QUANTITY1
  • TYPESurge Protector
  • VOLTAGE RATING120
  • STRIP LENGTH INCHES12 (30.48 cm)
  • CORD TYPE14/3 SJT
  • USB PORTYes
  • RECEPTACLE STYLE5-15R
  • APPROVALS OR CERTIFICATIONScETL
  • COLORWhite
  • MEDICAL GRADENo
  • CORD LENGTH FEET6 (1.83 m)
  • POWER INDICATORYes
  • AUTOMATIC SHUT OFFNo
  • # OF OUTLET ROWS1
  • SURGE PROTECTORYes
  • TIMERNo
  • DATA LINE PROTECTIONNo
  • JOULES / DISCHARGE CURRENT900
  • COLOR FINISHWhite
  • OVERLOAD PROTECTION15A Circuit Breaker
  • MOUNTING TYPEKeyhole/Screw
  • EMI/RFI NOISE FILTERNo
  • SURGE ENERGY RATING (JOULES)900
  • SURGE PROTECTION FAILURE ALARMNo
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thayer

    Date: April 23, 2019

    Power Cord
    Your review:
    Just what we wanted.
  • Reviewer: Patrick

    Date: April 23, 2019

    6 Outlet and 2 USB ports
    Your review:
    Great, easy to use.
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF1830Z Poly-Z-Brite® Three-Sided Wire Frame 30"W x 18"D

Item #: WF1830Z

Not Yet Rated

In Stock, Ships in 3-4 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT

Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT

Item #: WB501619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT
    Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT
    Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT
    Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT
    Global Industrial™ 12" 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6' Cord, WHT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant