Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnetic Glass Whiteboard - 72 x 48 - White

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Magnetic Glass Whiteboard - 72 x 48 - White

Item #: WB695259

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 329.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Glass Dry Erase Boards - 72 x 48 - Magnetic - White Color Finish

Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 4mm thick tempered glass, this board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety.

Includes: Blue Magnetic Eraser Cloth, 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.

Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnatized to the steel plate behind the 4mm thick glass.

We value and appreciate our customers. Thanks to customer feedback, we have upgraded our hardware kits as of February 2017.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES5/32 (.4 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDGlobal Industrial™
    • DESCRIPTIONMagnetic Glass Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • PACKAGE QUANTITY1
    • STYLEGlass Board
    • LIMITED WARRANTY3 Years
    • WEIGHT LBS65 (29.55 kg)
    • BOARD WIDTH RANGE72" - 95"
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board
Have A Question About This Product?
6 Question | 6 | Answer

Avg. Customer Rating: (41 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

i love it!

this was well worth the money and looks very professional! I bought this for our team office and it's big enough to put all of our sales on the board! This was a great purchase and i would recommend it to others.

See more favorable reviews

The most critical review

  • Customer Rating

Great board, poorly engineered

This board was not manufactured well for installation. The holes were 34'" on center. Walls are built 16" on center so if you are on a stud with your center hole, you will miss with the other two. Also the opening on the silver sleeves that the caps screw into, are too small to get an extension bit through to screw into the anchors into the wall. I had to buy two speciality bits in order to mount the board into the anchors through the silver sleeves. The top (board side) should have a wider opening than the bottom (wall side). That way you can get conventional phillips (or star/hex head) screws into the anchors.

See more critical reviews

Sort by: 
1 2 ...

41 Results

i love it!

Your review: this was well worth the money and looks very professional! I bought this for our team office and it's big enough to put all of our sales on the board! This was a great purchase and i would recommend it to others.

Is this review helpful?

Classy Glass Whiteboard

Your review: The delivery came in two days as scheduled. The product was very well packaged. The drywall plastic screws were not suitable for my drill so I changed it for better ones. We managed (it took 3 people) to set the whiteboard against the wall, once it was leveled we tagged the drill holes through the holes on the glass. After that, it was easy to mount on the pegs. It looks great, it's sturdy and firm across the plate as you write.The magnets are very strong. No ghosting or staining surface with markers. It's impressive to look at in the office and adds a professional feel to the room.

Is this review helpful?

IT Leader

Your review: Global Industrial gave me great customer service. I will definitely be making future purchases for my office there.

Is this review helpful?

Great information Board

Your review: Arrived quickly. Nice size, would be nice to have a template for drilling the anchor holes. I would buy it again.

Is this review helpful?

Nice board but...

Your review: Overall it is a great board at a good price. The trouble came with hanging it on the wall. It weighs about 80 pounds for the 72" model.There are 6 holes through the surface and the mounting brackets have to line up "perfectly" or you will have a problem. We took every precaution, measured as precisely has modern rulers and levels allow and still had a hard time. No template came with ours but that would have been a huge help. You'll love the board if you don't toss it out the window trying to hang it.

Is this review helpful?

Works great!

Your review: So far so good! This looks really nice and works great. Nice size too.

Is this review helpful?

Magnetic White Board x 2

Your review: I needed a 12' whiteboard for my new office and shipping was the killer. Purchased 2 6' boards made of glass and butted them together. Worked perfectly.

Is this review helpful?

Magnetic Glass Whiteboard

Your review: Glass is so easy to write on and so easy to clean. We have replaced most of the aluminum/steel ones with the glass boards

Is this review helpful?

Awesome

Your review: We love it!

Is this review helpful?

Looks great - works great

Your review: We purchased four 6'x 4' magnetic glass whiteboards for our new office space and they look great and work really well. they even came with magnets, eraser, markers and a magnetic cleaning cloth. We had an issue with the shipper losing them and Global Industrial got it resolved quickly. The price was great too.

Is this review helpful?

Professor

Your review: The customer service I received from the time I began the order to the time I picked up the order was superb! I am still feeling impressed and I love the product that I purchased. Great job! Keep it up.

Is this review helpful?

Quality Whiteboard

Your review: This whiteboard is a great quality, especially for the price. I was a bit nervous that it would come in broken since it is glass after all, but we had no problems. We have actually ordered 6 of these whiteboards in various sizes and have had no issues in all 6 orders.

Is this review helpful?

Perfect Whiteboard

Your review: I have purchased several of these whiteboards. They are really the only way to go. No more worrying about someone writing with the wrong marker.

Is this review helpful?

Magnetic glass whiteboard

Your review: Nice glass board. Easy to clean and looks more expensive than it is.

Is this review helpful?

Whiteboard

Your review: Easy to place order and prompt response time in confirmation/sales rep

Is this review helpful?

Awesome Glass Whiteboard

Your review: We love it. It has modernized our conference room. Works great!

Is this review helpful?

Great board

Your review: This is a great board for fair price. Easy to install.

Is this review helpful?

fabulous glassboard

Your review: I ordered a 4' by 6' white glassboard and am pleased with the quality. Compared to other providers, this company provides good value for $s spent.

Is this review helpful?

Magnetic Glass Whiteboard

Your review: Ships quickly and these boards are a hit at North Carolina State University. When someone sees it in my conference room, they want to order one for themselves.

Is this review helpful?

Furnished the whole office

Your review: The boards are sturdy and look very nice on the wall. They are a true white and don't have a green tint, which was important to us. I like that it comes with a pen/ eraser holder and a microfiber towel. The markers do not work well, you will need to buy your own (brand name) markers to actually see what you write.

Is this review helpful?

Glass whiteboard

Your review: Very good! better than expected

Is this review helpful?

Great Product but!

Your review: This whiteboard looks great! It is easy to install but the hardware to mount the board isn't really strong enough to hold the weight. Had to purchase the mounting hardware locally. Also, I would recommend purchasing the magnets that are an add on item. It takes a pretty strong magnet to hold items in place through the glass.

Is this review helpful?

Great board, poorly engineered

Your review: This board was not manufactured well for installation. The holes were 34'" on center. Walls are built 16" on center so if you are on a stud with your center hole, you will miss with the other two. Also the opening on the silver sleeves that the caps screw into, are too small to get an extension bit through to screw into the anchors into the wall. I had to buy two speciality bits in order to mount the board into the anchors through the silver sleeves. The top (board side) should have a wider opening than the bottom (wall side). That way you can get conventional phillips (or star/hex head) screws into the anchors.

Is this review helpful?

Magnetic Glass Whiteboard

Your review: Exceptional service provided by Global Industrial. Surprised by the size and weight yet professionally handled throughout the delivery process. Quality product that looks great in the office. Easy to install, all pieces provided. Without question,we'll worth the value/cost over traditional white boards.

Is this review helpful?

Sort by: 
1 2 ...

41 Results

There are 41 questions and 6 answers for this product.

Sort by: 
1 2 ...  

41 Results

Is it possible to remove the Global Industrial logo and domain name at the bottom right, without marring the whiteboard? Product photos show a logo / domain name at the bottom right. I'm assuming this is how the boards are sold and this isn't just illustrative for marketing photos...?

Question Asked By: Ron , August 17, 2017

+ View 1 Answer

Answer This Question

can this be hung vertically rather than horizontally?

Question Asked By: debi , June 10, 2017

+ View 1 Answer

Answer This Question

What is the weight of the board

Question Asked By: Craig , November 29, 2016

+ View 1 Answer

Answer This Question

Can you project on to this board?

Question Asked By: Glenn , August 08, 2016

+ View 1 Answer

Answer This Question

can this glass magnetic board be cleaned with glass cleaner or should white board cleaner be used? Thanks.

Question Asked By: HR , July 23, 2016

+ View 1 Answer

Answer This Question

What is the mounting requirements for this board? What is the horizontal spacing between mounting holes, and does it require mounting into studs?

Question Asked By: Kyle , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

41 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.