SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global™ Center Drawer, Quartered Mahogany  - Genoa Series

Global™ Center Drawer, Quartered Mahogany - Genoa Series

Item #: WBB1101684

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$238.28 up to 14% OFF

Price: $203.95

Quantity

Customers Also Viewed

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk - Cherry

Interion® 48"W Corner Desk - Cherry

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 48"W Desk - Gray

Interion® 48"W Desk - Gray

Global™ Desk Accessory, Center Drawer, Quartered Mahogany Laminate

Laminate drawer front is attached to a 4-sided frame. Recommended for use on small L-shaped units, and on 30" x 60" and 66" desks. Specify finish from list available in each series. 18 x 20 x 3


View the Genoa collection here.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 20 IN (50.8 cm)
  • Height 3 IN (7.62 cm)

Product Details

  • Assembly Required Unassembled
  • Description Center Drawer
  • Type Accessory
  • Accessory Type Center Drawer
  • Top Material Laminate
  • Frame Color Family Mahogany
  • Package Quantity 1
  • Brand Global Furniture Group
  • Series Genoa
  • Top Color Family Mahogany
  • Manufacturers Part Number CD20-QTM
  • Frame Material Laminate

Warranty

  • Warranty Global Lifetime Warranty

Compliance & Certifications

  • Certifications Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Center Drawer, Quartered Mahogany  - Genoa Series

Global™ Center Drawer, Quartered Mahogany - Genoa Series

Item #: WBB1101684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant