x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 2"-5" Plated Spring PLT-R325E10, For 325-5 Series Regulators

Maxitrol 2"-5" Plated Spring PLT-R325E10, For 325-5 Series Regulators

Item #: WBB859639

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8.00

Quantity

Customers Also Viewed

Maxitrol 2"-5" Plated Spring PLT-R325E10, For 325-5 Series Regulators

2"-5" Plated Spring For Maxitrol 325-5 Series Regulators. Made in the USA.

  • BRAND Maxitrol
  • COLOR Plated
  • REGULATOR COMPATABILITY 325-5 Series
  • SPRING RANGE INCHES 2 - 5
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER PLT-R325E10
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Curtis

    Date: July 26, 2020

    Great seller, good price and very fast shipping.
    Your review:
    What I needed, quickly shipped and received. Price is reasonable. Great job, seller! Product exactly as represented.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 2"-5" Plated Spring PLT-R325E10, For 325-5 Series Regulators

Maxitrol 2"-5" Plated Spring PLT-R325E10, For 325-5 Series Regulators

Item #: WBB859639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant