
7 Shelves Shown
Price: $318.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.
Weights & Dimensions
- Depth 12 IN (30.48 cm)
- Width 36 IN (91.44 cm)
- Height 75 IN (190.5 cm)
- Gauge 20 GA
- Weight 63.9 LBS (29.05 kg)
Product Details
- Country of Origin USA
- Number of Shelves 7
- Type Add-On
- Unit Type Open
- Brand Tri-Boro
- Material Steel
- Style T-Bolt
- Shelf Capacity 400 LBS (181.82 kg)
- Manufacturers Part Number OAT75-1236-7-Dark Gray
- Color Gray
Warranty
- Warranty 1 year
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tri-Boro T-Bolt Open Add-On, OAT75-1236-7, 36"W x 12"D x 75"H, 7 Shelves, 20 Ga., Dark Gray
$318.95
- Product Information
- Customer Review
- Product Q&A
- Accessories