Take 15% off your entire order!

Offer applied at checkout

Tri-Boro T-Bolt Open Add-On, OAT87-2448-7, 48"W x 24"D x 87"H, 7 Shelves, 20 Ga., Dark Gray

7 Shelves Shown

Tri-Boro T-Bolt Open Add-On, OAT87-2448-7, 48"W x 24"D x 87"H, 7 Shelves, 20 Ga., Dark Gray

Item #: WBB855257

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $524.00

Quantity

Customers Also Viewed

Tri-Boro T-Bolt Open Starter, OST75-1242-5, 42"W x 12"D x 75"H, 5 Shelves, 20 Ga., Dark Gray

Tri-Boro T-Bolt Open Starter, OST75-1242-5, 42"W x 12"D x 75"H, 5 Shelves, 20 Ga., Dark Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Open Clip Style 7 Shelf

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 6 Shelf

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 87 IN (220.98 cm)
  • Gauge 20 GA
  • Weight 117.7 LBS (53.5 kg)

Product Details

  • Country of Origin USA
  • Number of Shelves 7
  • Type Add-On
  • Unit Type Open
  • Brand Tri-Boro
  • Material Steel
  • Style T-Bolt
  • Shelf Capacity 275 LBS (125 kg)
  • Manufacturers Part Number OAT87-2448-7-Dark Gray
  • Color Gray

Warranty

  • Warranty 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro T-Bolt Open Add-On, OAT87-2448-7, 48"W x 24"D x 87"H, 7 Shelves, 20 Ga., Dark Gray

Tri-Boro T-Bolt Open Add-On, OAT87-2448-7, 48"W x 24"D x 87"H, 7 Shelves, 20 Ga., Dark Gray

Item #: WBB855257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant