+

Price: $1,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The ADA compliant locker room bench is exceptionally strong and durable, providing back support and comfort. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4" thick hardwood seat and 18" high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
Weights & Dimensions
- Depth 20 IN (50.8 cm)
- Width 42 IN (106.68 cm)
- Height 17-1/4 IN (43.82 cm)
- Thickness 1-1/4 IN (3.18 cm)
- Weight 36 LBS (16.36 kg)
Product Details
- Add On Type Locker Bench
- Assembly Required Unassembled
- Type Locker Room Benches
- Accessory Type Locker Bench
- Brand Global Industrial
- Warranty 2 YR
- Material Hardwood Maple Top/Steel Pedestals
- Style ADA
- Manufacturers Part Number 269859
- Color Family Brown
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial ADA Locker Room Bench Kit W/ Seat, Back & Pedestal, 42"W x 20"D x 17-1/4"H
$1199.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories