Take 15% off your entire order!

Offer applied at checkout

+

Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks

Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks

Item #: WB985678

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Box truck platform lift is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Platform is equipped with four bungee cords with large "S" hooks that easily attach to the truck for a secure, removable mount.

Weights & Dimensions

  • Width 21 IN (53.34 cm)
  • Weight Capacity 50 LBS (22.73 kg)
  • Length 33 IN (83.82 cm)

Product Details

  • Brand Dandux
  • Assembly Required Unassembled
  • Capacity Bushel 8
  • Material Glosstex Covered Powder Coated Steel Frame
  • Manufacturers Part Number 51012808
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks

Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks

Item #: WB985678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks
    Spring Lift Platform 51012808 for 8 Bushel Dandux Plastic Box Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant