Take 15% off your entire order!

Offer applied at checkout

+

Irwin 2088100 Bi-Metal Safety Blade-5 pack

Irwin 2088100 Bi-Metal Safety Blade-5 pack

Item #: WBB225478

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Irwin 2088100 Bi-Metal Safety Blade-5 pack
  • Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

    $12.50

  • Irwin 2088100 Bi-Metal Safety Blade-5 pack

    $3.44

$3.67 up to 6% OFF

Price: $3.44

Quantity

Customers Also Viewed

Carbon Standard Utility Blade-100 pack

Carbon Standard Utility Blade-100 pack

Stanley 11-987 Round Point Safety Utility Blades (5 Pack)

Stanley 11-987 Round Point Safety Utility Blades (5 Pack)

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

OLFA® SKB-10/10B Utility Blades For SK-10 (10 Pack)

OLFA® SKB-10/10B Utility Blades For SK-10 (10 Pack)

Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

Irwin Folding Utility Knife

Irwin Folding Utility Knife

Stanley 10-509 Linoleum Flooring Knife

Stanley 10-509 Linoleum Flooring Knife

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Global Industrial™ Black Wall Clock 12" - Plastic

Global Industrial™ Black Wall Clock 12" - Plastic

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces


Bi-Metal Safety Blades
  • High speed steel cutting edge stays sharp longer
  • Spring steel body delivers superior flexibility to prevent breaking
  • Blunted ends inhibits puncture wounds
  • Speed tip penetrates easily
  • Bi-metal construction for toughness and long life
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Details

  • Type Utility Knife Blade
  • For Use With General Purpose
  • Package Quantity 5
  • Brand IRWIN Tools
  • Blade Type Safety
  • Material Bi-Metal
  • Manufacturers Part Number 2088100
  • Features Blunt Ends
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Irwin 2088100 Bi-Metal Safety Blade-5 pack

Irwin 2088100 Bi-Metal Safety Blade-5 pack

Item #: WBB225478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Irwin 2088100 Bi-Metal Safety Blade-5 pack
    Irwin 2088100 Bi-Metal Safety Blade-5 pack
    Irwin 2088100 Bi-Metal Safety Blade-5 pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant