Take 15% off your entire order!

Offer applied at checkout

+

Interion® 3 Way Connector Kit For 60"H Panel

Interion® 3 Way Connector Kit For 60"H Panel

Item #: WB238648

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Customers Also Viewed

Interion® Office Partitions
Interion's® By Global Industrial 3-Way Connector Kit For 60H Panel

Steel connector easily joins 3 privacy partitions in a T-configuration. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware. Includes: (1) 3 Way Connector and (1) 60" Filler Post.

Product Specifications

  • HEIGHT INCHES60 (152.4 cm)
  • COLOR FINISHBlack
  • BRANDInterion By Global Industrial
  • CONSTRUCTIONSteel
  • DESCRIPTION3 Way Connector Kit For 60"H Panel
  • MODEL238648
  • Base Model Number238648
  • TYPEAccessory
  • ACCESSORY TYPEConnector
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: April 03, 2020

    Simple, good fit.
    Your review:
    Simple, good fit. A little pricey
  • Reviewer: Karen

    Date: April 23, 2019

    Cubicles
    Your review:
    I love them!! So easy to install, I did it myself and saved me $!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this kit include the filler post?

    Question Asked By: Shawn, January 14, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, February 18, 2019

      Hello Shawn, yes the kit includes (1) 3 way connector and (1) 60" filler post. Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 3 Way Connector Kit For 60"H Panel

Interion® 3 Way Connector Kit For 60"H Panel

Item #: WB238648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 3 Way Connector Kit For 60"H Panel
    Interion® 3 Way Connector Kit For 60"H Panel
    Interion® 3 Way Connector Kit For 60"H Panel
    Interion® 3 Way Connector Kit For 60"H Panel
    Interion® 3 Way Connector Kit For 60"H Panel
    Interion® 3 Way Connector Kit For 60"H Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant