Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On

Item #: WB504387

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,426.00

Quantity Discount

  • Buy 1 $1,426.00 ea.
  • Buy 2-5 $1,356.00 ea.
  • Buy 6+ $1,313.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx24"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx24"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Upright Frame 36"D X 96"H

Global Industrial™ Upright Frame 36"D X 96"H

Global Industrial™ Galvanized Steel Deck 12"W x 36"D, 3 Pack

Global Industrial™ Galvanized Steel Deck 12"W x 36"D, 3 Pack

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame and 3 shelf levels with steel deck. 5/8"' thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 96 IN (243.84 cm)
  • Height 96 IN (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Type Add-On
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 2150 LBS (977.27 kg)
  • Manufacturers Part Number 504387
  • Shelf Material Steel Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On

Item #: WB504387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx36"Dx96"H Add-On
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant