Take 15% off your entire order!

Offer applied at checkout

+

Durham Steel Storage Parts Bin Cabinet Base 364-95

Durham Steel Storage Parts Bin Cabinet Base 364-95

Item #: WB252050

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$137.09 up to 15% OFF

Price: $116.95

Quantity

Customers Also Viewed

Durham Steel Storage Parts Bin Cabinet 360-95 Open Front - 42 Compartments

Durham Steel Storage Parts Bin Cabinet 360-95 Open Front - 42 Compartments

Durham Steel Storage Parts Bin Cabinet 353-95 Open Front - 16 Compartments

Durham Steel Storage Parts Bin Cabinet 353-95 Open Front - 16 Compartments

Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments

Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments

Durham Steel Storage Parts Bin Cabinet 361-95 Open Front - 56 Compartments

Durham Steel Storage Parts Bin Cabinet 361-95 Open Front - 56 Compartments

Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments

Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments

Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H

Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H

Durham Steel Adjustable Parts Bin 314-95 - 36 Openings 5" Deep

Durham Steel Adjustable Parts Bin 314-95 - 36 Openings 5" Deep

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Black, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Black, Unassembled

SMALL PARTS STORAGE
STEEL BASE

Keep storage cabinet off the floor with this rugged steel base.

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 33-3/4 IN (85.73 cm)
  • Height 8 IN (20.32 cm)

Product Details

  • Brand Durham Mfg.
  • Style Steel Base
  • Manufacturers Part Number BBC-12
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Storage Parts Bin Cabinet Base 364-95

Durham Steel Storage Parts Bin Cabinet Base 364-95

Item #: WB252050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Durham Steel Storage Parts Bin Cabinet Base 364-95
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant