Take 15% off your entire order!

Offer applied at checkout

+

Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty

Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty

Item #: WB241257YL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Red
  • Blue
  • White

Yellow

Price: $565.00

Quantity

Customers Also Viewed

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 24 IN (60.96 cm)
  • Inside Height 23 IN (58.42 cm)
  • Length 36 IN (91.44 cm)
  • Height 27-1/2 IN (69.85 cm)
  • Weight Capacity 500 LBS (227.27 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Material Plastic
  • Capacity Bushel 8
  • Base Material Steel
  • Manufacturers Part Number 51116008Y-3S
  • Color Family Yellow
  • Wheel Type (2) Swivel, (2) Rigid, Rubber

Warranty

  • Warranty 1 YR
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Maleko Grip & Rigging

    Date: April 23, 2019

    Box Truck - Hamper Style
    Your review:
    I am very satisfied with the quality and price of this purchase. This is the 6th one I have purchased from Global.
Product Q & A

There are no questions for this product.

Save $151.05 with this comparable product

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base Yellow

Item #: 800312YL

Not Yet Rated

In Stock, Ships in 3-4 days

$413.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty

Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty

Item #: WB241257YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 51116008Y-3S 8 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant