x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors X027, 1/4HP, 115/230V, 1075RPM, 1PH, TEAO, 48YZ FR

Actual product may differ from image shown

Marathon Motors X027, 1/4HP, 115/230V, 1075RPM, 1PH, TEAO, 48YZ FR

Item #: WBB868908

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Quantity

Customers Also Viewed

Marathon Motors X027, 1/4HP, 115/230V, 1075RPM, 1PH, TEAO, 48YZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1/4
  • ENCLOSURE TEAO
  • FRAME 48YZ
  • BRAND Marathon Motors
  • MOUNTING Resilient Base/Stud
  • MOTOR RPM 60Hz 1075
  • RPM 1075
  • PHASE 1
  • VOLTAGE 115/230
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic Protector (under locked rotor only)
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 15 (6.82 kg)
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER X027
  • RPM RANGE 1001-1100
  • INSULATION CLASS B
  • FL AMPS 3.2/1.6
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END 6203
  • IP CODE 43
  • STARTING TYPE PSC 1 Speed
  • NEMA DESIGN No Design Code
  • CATALOG NUMBER X027
  • is_motor Yes
  • KVA-CODE D
  • KILOWATS 0.19
  • MODEL NUMBER 48A11T2021
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors X027, 1/4HP, 115/230V, 1075RPM, 1PH, TEAO, 48YZ FR

Marathon Motors X027, 1/4HP, 115/230V, 1075RPM, 1PH, TEAO, 48YZ FR

Item #: WBB868908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant