Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Item #: WB502485

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

48

Price: $909.00

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wire Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.

This 96"W model with 1100 lb. capacity per shelf includes extra heavy duty C-channel beams and 3 center deck supports per shelf.

  • WIDTH INCHES 96 (243.84 cm)
  • DEPTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 96 (243.84 cm)
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 3
  • MANUFACTURERS PART NUMBER 502485
  • MODEL 502485
  • SHELF CAPACITY LBS 1100 (500 kg)
  • SHELF CONSTRUCTION Wire Deck
  • SHELF MAX CAP 800 lbs. to 1400 lbs.
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray

Item #: WB502485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant