Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601734

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

36

Price: $374.95

Quantity Discount

  • Buy 1 $374.95 ea.
  • Buy 2-5 $365.95 ea.
  • Buy 6+ $351.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

This 96"W model with 1100 lb. capacity includes extra heavy duty C-channel beams and 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 36 in (91.44 cm)
  • Width 96 in (243.84 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Manufacturers Part Number 601734
  • Shelf Capacity 1100 lbs (500 kg)
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $11.00 with this comparable product

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Item #: 601716

(1)

Available on or around 01/18/2022

$363.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx36Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant