Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601487A

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

24

Price: $456.95

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wood Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8" thick precut decking.

This 96"W model with 1100 lb. capacity includes extra heavy duty C-channel beams and 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 96 in (243.84 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in (213.36 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1100 lbs (500 kg)
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Derek

    Date: April 23, 2019

    Nice Shelving
    Your review:
    These storage racks are sturdy and easy to assemble.
  • Reviewer: David

    Date: April 23, 2019

    3-Shelf wide span rack with wood deck
    Your review:
    The shelf and all the materials arrived much more quickly than I expected. This allowed me to complete our project well ahead of time. The shelving is easy to put together and can be done by one person. Goes much more quickly with two. I didn't have the need for any tools during assembly. Any additional tapping to get a joint to seat properly, I just used another cross piece. Not the proper way, but it worked! David
  • Reviewer: LARRY RIDDLE

    Date: April 23, 2019

    GET THE JOB DONE
    Your review:
    THE RACK IS VERY EASY TO INSTALL, AND WENT TOGETHER JUST LIKE IT WAS SUPPOSE TO.NO SURPRISES AND EVERYTHING WAS THERE.ALSO VERY STURDY AND STRONG.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Item #: WB601487A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant