Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601471A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

48

Price: $335.95

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wood Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8" thick precut decking.

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 48 in (121.92 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 601471a
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $17.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601471A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx48Dx96H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant