Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 48Wx48Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Item #: WB502452

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

48

Price: $417.95

Quantity Discount

  • Buy 1 $417.95 ea.
  • Buy 2-5 $403.95 ea.
  • Buy 6+ $388.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wire Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 48 in (121.92 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 60 in (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 502452
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 48Wx48Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx60H, 3 Shelves Wire Deck 1200 Lb Cap. Per Level, Gray

Item #: WB502452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant