Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601700

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

24

Price: $185.95

Quantity Discount

  • Buy 1 $185.95 ea.
  • Buy 2-5 $179.95 ea.
  • Buy 6+ $176.95 ea.

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
without Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 601700
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lee

    Date: April 23, 2019

    Good, inexpensive shelving
    Your review:
    This works great for heavy items and is relatively inexpensive. Be sure you order middle braces for the shelves as they are not included.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves No Deck 1200 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant