Take 15% off your entire order!

Offer applied at checkout

+

Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome

Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome

Item #: WB798314

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $361.95

Quantity

Customers Also Viewed

Wall Mount Basket Kit 36"W x 20"D x 12"H (2 Basket) Chrome

Wall Mount Basket Kit 36"W x 20"D x 12"H (2 Basket) Chrome

Wall Mount Basket Kit 36"W x 20"D x 9"H (2 Basket) Chrome

Wall Mount Basket Kit 36"W x 20"D x 9"H (2 Basket) Chrome

Wall Mount Basket Kit 36"W x 14"D x 9"H (2 Basket) Chrome

Wall Mount Basket Kit 36"W x 14"D x 9"H (2 Basket) Chrome

Nexel® Chrome Wall Mount Wire Shelving 72"W x 24"D x 54"H 3 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 24"D x 54"H 3 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 60"W x 14"D x 34"H 2 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 60"W x 14"D x 34"H 2 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 54"W x 18"D x 63"H 4 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 54"W x 18"D x 63"H 4 - Shelf Starter

24" Single Arm Shelf Bracket (Pair)

24" Single Arm Shelf Bracket (Pair)

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

21" Silver Epoxy Double Arm Fixed Wall Bracket

21" Silver Epoxy Double Arm Fixed Wall Bracket

Nexel® Chrome Wire Shelving Starter - 60"W x 21"D x 74"H

Nexel® Chrome Wire Shelving Starter - 60"W x 21"D x 74"H

Nexel® Chrome Wire Shelving Starter - 60"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Starter - 60"W x 24"D x 74"H

Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items. Two Basket Kits use 34"H Post Kits, Three Basket Kits use 54"H Post Kits.

Weights & Dimensions

  • Depth 14 IN (35.56 cm)
  • Width 36 IN (91.44 cm)
  • Weight Capacity 125 LBS (56.82 kg)
  • Height 9 IN (22.86 cm)

Product Details

  • Brand Nexel
  • Assembly Required Unassembled
  • Number of Shelves 3
  • Material Steel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome

Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome

Item #: WB798314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome
    Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome
    Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome
    Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome
    Wall Mount Basket Kit 36"W x 14"D x 9"H (3 Basket) Chrome
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant